This item is Discontinued.

Supermicro SuperChassis 560W 1U Rackmount Server Chassis (Black), CSE-113TQ-563CB CSE-113TQ-563CB

SuperChassis 560W 1U Rackmount Server Chassis (Black), CSE-113TQ-563CB (Discontinued)

  • Mfr # CSE-113TQ-563CB
  • Zoro # G6732705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113TQ-563CB
Zoro #
G6732705
UPC #
672042068968
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in

Details

Item
Server Case
Includes
1 x Sup 8x2.5" Hot-swap SAS/SATA hdd; SATA con, 1 x SC815/113 Intel DP X8.X7 PC air shroud,1368x13/12x13MB, 1 x Accessory Box For SC113 Chassis With One Power Cord, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE, 20" , 50CM,PBF, 1 x Black DVD dummy tray support 1x2.5 HDD for SC113,815,825,836, 1 x FRONT PANEL CONTROL BOARD FOR SC113, 1 x FAN HOLDER FOR SIX 40X56MM COUNTER ROTATING FANS, 8 x Black gen 3 hot swap 2.5" HDD tray, 1 x SC113 Single Power Distributor Cover, 1 x SC113 Control panel module (w/o DVD), 1 x Rail set for SC113, 1 x STD rear window for SC113 single PWS
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power Supply Wattage
560 W
Number of Power Supplies Installed
1
Number of Total Expansion Bays
8
Compatible Rack Unit
1U
Number of Fans Installed
4
Motherboard Supported
EATX
Number of Expansion Slots
1
Number of External 2.5" Bays
8
Power
560 W

Description

SuperChassis CSE-113TQ-563CB 560W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.