This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-111TQ-600CB CSE-111TQ-600CB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-111TQ-600CB (Discontinued)

  • Mfr # CSE-111TQ-600CB
  • Zoro # G6732888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-111TQ-600CB
Zoro #
G6732888
UPC #
672042103607
Country of Origin
Unknown

Dimensions

Width
16.8 in
Depth
22 in
Height
1.7 in
Installed Fan Size
1.57 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Total Number of Expansion Slots
5
Number of Power Supplies Supported
1
Number of Fans Installed
3
Number of External 2.5" Bays
4
Number of Fans Supported
5
Number of Power Supplies Installed
1
Form Factor
Rack-mountable
Number of External 5.25" Bays
1
Power Supply Installed
Yes
Power Supply Wattage
600 W
Motherboard Supported
ATX, Micro ATX, EATX
Power
600 W
Number of Expansion Slots
5
Compatible Rack Unit
1U

Description

SuperChassis CSE-111TQ-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.