Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113MTQ-600CB CSE-113MTQ-600CB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113MTQ-600CB (Discontinued)

  • Mfr # CSE-113MTQ-600CB
  • Zoro # G6734735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113MTQ-600CB
Zoro #
G6734735
UPC #
672042102921
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
20 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC113M
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Power Supplies Installed
1
Number of Expansion Slots
1
Number of Power Supplies Supported
1
Compatible Rack Unit
1U
Number of Fans Installed
4
Number of Fans Supported
6
Motherboard Supported
Micro ATX, ATX
Number of Total Expansion Bays
8
Power Supply Wattage
600 W
Power
600 W
Number of External 2.5" Bays
8

Description

SuperChassis CSE-113MTQ-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.