This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113TQ-600CB CSE-113TQ-600CB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113TQ-600CB (Discontinued)

  • Mfr # CSE-113TQ-600CB
  • Zoro # G6732967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113TQ-600CB
Zoro #
G6732967
UPC #
672042097678
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in

Details

Item
Server Case
Includes
1 X Bpn-Sas-113Tq-O-P, 1 X Sc815/113/116 Intel Dp X9, X8 Pc Air Shroud,1368X13/12X13Mb, 1 X Front Ctl Cable 20 Pin To 20 Pin W/Tube,70Cm,Pbf, 1 X Black Dvd Dummy Tray Support 1X2.5 Hdd For Sc113,815,825,836, 1 X Front Control Board For Sc113,113M (U/C Share, 1 X Fan Holder For Six 40X56Mm Counter Rotating Fans, 2 X Dummy Fan 40X56Mm For 40X56 Counter-Rotating Fan (Cost-Effective), 8 X Black Gen 3Rd Hot-Swap 2.5Inch Hdd Tray, 1 X Blank Fh L Bracket W/O Scsi Cutout For Sc825,836,846,743, 1 X Sc113 Control Panel Module (W/O Dvd), 1 X Sc113 Single Power Distributor Cover, 1 X Std Rear Window For Sc113 Single Pws, 1 X Please Order Complete Set Cse-Pt52L For Rma Replacement
Color
Black
Mounting
Rack
Series
SC113
Number of Total Expansion Bays
8
Number of Power Supplies Installed
1
Number of Expansion Slots
1
Power
600 W
Number of External 2.5" Bays
8
Motherboard Supported
EATX
Compatible Rack Unit
1U
Number of Fans Supported
4
Number of Power Supplies Supported
1
Number of Fans Installed
4
Power Supply Wattage
600 W

Description

SuperChassis CSE-113TQ-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.