This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113TQ-600WB CSE-113TQ-600WB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-113TQ-600WB (Discontinued)

  • Mfr # CSE-113TQ-600WB
  • Zoro # G6731122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113TQ-600WB
Zoro #
G6731122
UPC #
672042094752
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC113
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of External 5.25" Bays
1
Motherboard Supported
EATX
Number of Power Supplies Supported
1
Power
600 W
Number of Power Supplies Installed
1
Compatible Rack Unit
1U
Number of Total Expansion Bays
9
Number of Expansion Slots
3
Number of External 2.5" Bays
8
Power Supply Wattage
600 W

Description

SuperChassis CSE-113TQ-600WB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.