Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-813T-600CB CSE-813T-600CB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-813T-600CB (Discontinued)

  • Mfr # CSE-813T-600CB
  • Zoro # G6721182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813T-600CB
Zoro #
G6721182
UPC #
672042121687
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in
Installed Fan Size
3.94 in
Fan Size Supported
3.94 in

Details

Item
Server Case
Color
Black
Includes
1 x SuperChassis 813T-600CB (Black), 1 x 815 SAS Backplane W/O AMI 9071 -O-P, 1 x Set Of 4 SATA 70/59/48/38CM Round S-RA, 26AWG, 1 x 1U 680W Multi Output PWS 80+ GOLD, 1 x Round 16 pin TO 16 Pin Ribbon FP Cable 30, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 2 x 97Lx94Wx37H mm 5K RPM SC813 Rev. M Chassis Middle Cooling Blower, 1 x Front control board dual color for SC815,SC813M (C), 1 x Set Outer rail, quick-release type, 25.6, 1 x Set Inner rail, front, quick-release type, 4 x Black 3.5" HDD Tray
Mounting
Rack
Input Voltage
220V AC, 110V AC
Green Environmental Attribute
Environmentally Friendly
Number of Total Expansion Bays
4
Number of Power Supplies Installed
1
Compatible Rack Unit
1U
Number of Expansion Slots
1
Number of Fans Installed
2
Number of Power Supplies Supported
1
Motherboard Supported
ATX, EATX
Power Supply Installed
Yes
Power
600 W
Number of External 3.5" Bays
4
Power Supply Wattage
600 W

Description

SuperChassis CSE-813T-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.