This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-815TQ-600CB CSE-815TQ-600CB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-815TQ-600CB (Discontinued)

  • Mfr # CSE-815TQ-600CB
  • Zoro # G6711118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-815TQ-600CB
Zoro #
G6711118
UPC #
672042097708
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Total Expansion Bays
4
Number of Fans Supported
4
Number of Fans Installed
4
Number of USB Ports
2
Number of Power Supplies Supported
1
Power Supply Wattage
600 W
Motherboard Supported
EATX
Compatible Rack Unit
1U
Number of Internal 3.5" Bays
4
Power
600 W

Description

SuperChassis CSE-815TQ-600CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.