This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-815TQ-600WB CSE-815TQ-600WB

SuperChassis 600W 1U Rackmount Server Chassis (Black), CSE-815TQ-600WB (Discontinued)

  • Mfr # CSE-815TQ-600WB
  • Zoro # G6720062
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-815TQ-600WB
Zoro #
G6720062
UPC #
672042094776
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC815
Mounting
Rack
Input Voltage
110V AC, 220V AC
Form Factor
Rack-mountable
Number of Total Expansion Bays
5
Number of Fans Installed
4
Number of Fans Supported
4
Power Supply Wattage
600 W
Front USB
Yes
Total Number of USB Ports
2
Number of External 5.25" Bays
1
Number of Power Supplies Supported
1
Number of External 3.5" Bays
4
Total Number of Expansion Slots
3
Number of Power Supplies Installed
1
Power
600 W
Number of Expansion Slots
3
Motherboard Supported
EATX
Compatible Rack Unit
1U
Number of USB Ports
2

Description

SuperChassis CSE-815TQ-600WB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.