This item is Discontinued.

Supermicro SuperChassis 600W 1U Rackmount Server Chassis (Blk), CSE-813MFTQ-R606CB CSE-813MFTQ-R606CB

SuperChassis 600W 1U Rackmount Server Chassis (Blk), CSE-813MFTQ-R606CB (Discontinued)

  • Mfr # CSE-813MFTQ-R606CB
  • Zoro # G6732574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-813MFTQ-R606CB
Zoro #
G6732574
UPC #
672042172627
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
19.9 in
Height
1.7 in
Installed Fan Size
1.57 in

Details

Item
Server Case
Color
Black
Includes
1 x Backplane, 1 x Set of 4 SATA 56/45.5/35/23CM Round S-RA. 26AWG Cable, 1 x 8 pin to 8 pin Ribbon SGPIO Cable with Tube , 40cm, PBF, 2 x 1U 600W Redundant Short Depth High Efficiency Power Supplies, 1 x Power Distributor, 1 x Round 16 pin to 16 pin Ribbon FP Cable 75cm. 28AWG, 1 x Black DVD Dummy Cover for SC813, 813M, 815, PBF-RoHS, 4 x 40x40x28 mm, 22.5K RPM, SC813MF Middle Cooling Fans,RoHS/REACH, 1 x Front Control Board Dual Color for SC815,SC813M (C), 1 x Fan Tray for Six 40x28 Fans(SC813M/113M), 4 x Black Gen 5.5 Hot-swap 3.5" HDD Trays, 1 x Set Outer Rail, Quick-release Type, 25.6, 1 x Set Inner Rail, Front, Short, Quick-release Type, 1 x Set Inner Rail, Extension (Quick) for 1U 17.2, 1 x STD Rear Window for SC113 Redundant PWS
Mounting
Rack
Number of External 5.25" Bays
1
Compatible Rack Unit
1U
Power
600 W
Number of External 3.5" Bays
4
Number of Total Expansion Bays
5
Power Supply Installed
Yes
Number of Fans Installed
4
Number of Power Supplies Installed
2
Number of Expansion Slots
1
Motherboard Supported
ATX, Micro ATX
Number of Fans Supported
6
Power Supply Wattage
600 W

Description

SuperChassis CSE-813MFTQ-R606CB 600W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.