Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W 2U Rackmount Server Chassis (Black), CSE-213LT-600LPB CSE-213LT-600LPB

SuperChassis 600W 2U Rackmount Server Chassis (Black), CSE-213LT-600LPB (Discontinued)

  • Mfr # CSE-213LT-600LPB
  • Zoro # G6710472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-213LT-600LPB
Zoro #
G6710472
UPC #
672042106004
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Series
SC213
Input Voltage
220V AC, 110V AC
Power Supply Wattage
600 W
Number of Total Expansion Bays
9
Number of Power Supplies Supported
1
Motherboard Supported
EATX, ATX
Number of Fans Supported
3
Number of Fans Installed
3
Number of Expansion Slots
7
Compatible Rack Unit
2U
Number of Power Supplies Installed
1
Number of External 5.25" Bays
1
Power
600 W
Number of External 2.5" Bays
8

Description

SuperChassis CSE-213LT-600LPB 600W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.