This item is Discontinued.

Supermicro SuperChassis 600W 2U Rackmount Server Chassis (Black), CSE-825TQ-600WB CSE-825TQ-600WB

SuperChassis 600W 2U Rackmount Server Chassis (Black), CSE-825TQ-600WB (Discontinued)

  • Mfr # CSE-825TQ-600WB
  • Zoro # G6723693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-825TQ-600WB
Zoro #
G6723693
UPC #
672042164783
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in
Installed Fan Size
3.15 in

Details

Item
Server Case
Includes
1 x Backplane, 2 x 8 pin to 8 pin Ribbon SGPIO Cable with tube , 40cm, PBF, 1 x Set of 4 SATA 70/59/48/38CM Round S-RA, 26AWG Cable, 1 x 1U 600W Multi Output Power Supply PMbus, 1 x SC825/826/216/213 Intel DP X9,X8 PC Air Shroud 1368x13/12x13, 1 x Round 16 pin to 16 Pin Ribbon FP Cable 75cm. 28AWG, 1 x NEMA5-15P to C13 US Power Cord 16AWG 6ft, PBF (Default for High Watt), 1 x Black DVD Dummy Cover for SC825, 836, 3 x 80x80x38 mm 7K RPM Chassis Middle Fans w/ Housing, 1 x Front Control Board Dual Color LED (FP836-D) for SC823M,825,825M,828,829,835,836, 1 x Black USB Dummy Tray Support 1x 2.5" Slim HDD for SC825, 836, 8 x Black Gen 5.5 Hot-swap 3.5" HDD Trays, 2 x Black Fixed 3.5 Trays, 1 x Rail Set, Quick/quick, Default for 2,3U 17.2"W
Color
Black
Mounting
Rack
Number of External 3.5" Bays
8
Power
600 W
Power Supply Installed
Yes
Number of Power Supplies Installed
1
Number of Expansion Slots
7
Number of External 5.25" Bays
1
Number of Total Expansion Bays
11
Number of Internal 3.5" Bays
2
Number of Fans Installed
3
Number of USB Ports
2
Compatible Rack Unit
2U
Power Supply Wattage
600 W

Description

SuperChassis CSE-825TQ-600WB 600W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.