Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W 4U Rackmount Server Chassis (Black) CSE-842XTQ-R606B

SuperChassis 600W 4U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-842XTQ-R606B
  • Zoro # G6717147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-842XTQ-R606B
Zoro #
G6717147
UPC #
672042107322
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
20.5 in
Height
7 in

Details

Item
Server Case
Color
Black
Includes
(1) 4U SC842 5x3.5inch Hotswap SAS/SATA with SES2, (5) SATA Cable 61CM FLAT S-S PBF, (1) Power Distributor for SC842, (1) Chassis Accessory Box for SC842, (1) Front Ctrl Cable 16 Pin Split, 6, (1) Front Ctrl Cable Round 16 TO 16 Pin Ribbon 20\" (50cm), (2) 4 to 4 Pin Rear Fan Pwr Ext w/ Square Header, 30cm (PWM), (5) Black 3.5" HDD Tray
Mounting
Rack
Compatible Rack Unit
4U
Motherboard Supported
EATX, ATX, Micro ATX
Number of Expansion Slots
11
Front USB
Yes
Number of Power Supplies Supported
2
Redundant Power Supply
Yes
Number of Fans Supported
3
Number of Total Expansion Bays
9
Number of USB Ports
2
Power Supply Wattage
600 W
Number of Power Supplies Installed
2
Number of Fans Installed
3
Number of External 5.25" Bays
4
Power
600 W
Number of External 3.5" Bays
5

Description

SuperChassis CSE-842XTQ-R606B 600W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.