Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W Mini 1U Rackmount Server Chassis (Blk), CSE-512F-600B CSE-512F-600B

SuperChassis 600W Mini 1U Rackmount Server Chassis (Blk), CSE-512F-600B (Discontinued)

  • Mfr # CSE-512F-600B
  • Zoro # G6711863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-512F-600B
Zoro #
G6711863
UPC #
672042082728
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
14.5 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Air Shroud for 512F-520 Chassis (Mylar), (1) 4PIN TO 1xSATA(RA)+1x4PIN(RA)+1xFPD PWS EXT. CBL, (1) US power cord 16AWG 6ft, PBF (default for high watt), (1) 40CM 7PIN SATA CABLE S-RA for SC512,512L, PBF, (1) Front ctrl cable Round 16pin to 16pin, 40cm, PBF, (1) Black DVD dummy cover for SC512, RoHS, (1) Front 2xUSB 2.0 port control board assembly, (1) Front control board (FP512) for SC512 (surface-mounted LED)
Series
SC512
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power Supply Wattage
600 W
Number of Power Supplies Installed
1
Front USB
Yes
Motherboard Supported
ATX
Number of USB Ports
2
Number of Fans Installed
3
Compatible Rack Unit
1U
Number of Expansion Slots
1
Number of Total Expansion Bays
1
Number of Internal 3.5" Bays
1
Power
600 W

Description

SuperChassis CSE-512F-600B 600W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.