Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 600W Mini 1U RackmountServerChassis (Blk), CSE-512F-600LB CSE-512F-600LB

SuperChassis 600W Mini 1U RackmountServerChassis (Blk), CSE-512F-600LB (Discontinued)

  • Mfr # CSE-512F-600LB
  • Zoro # G6727927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-512F-600LB
Zoro #
G6727927
UPC #
672042076529
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
14.5 in
Height
1.7 in

Details

Item
Server Case
Includes
(1) US power cord 16AWG 6ft, PBF (default for high watt), (1) Air Shroud for 512F-520 Chassis (Mylar), (1) 4PIN TO 1xSATA(RA)+1x4PIN(RA)+1xFPD PWS EXT. CBL, (1) 40CM 7PIN SATA CABLE S-RA for SC512,512L, PBF, (1) Front control cable Round 16pin to 16pin, 40cm, PBF, (1) Front control board (FP512) for SC512 (surface-mounted LED)
Color
Black
Series
SC512
Mounting
Rack
Number of Expansion Slots
1
Motherboard Supported
ATX
Number of Internal 3.5" Bays
1
Number of Total Expansion Bays
1
Number of Power Supplies Installed
1
Number of Fans Installed
3
Power
600 W
Compatible Rack Unit
1U
Power Supply Wattage
600 W

Description

SuperChassis CSE-512F-600LB 600W Mini 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.