Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 650W 1U Rackmount Server Chassis (Black) CSE-815TQ-R654CB

SuperChassis 650W 1U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-815TQ-R654CB
  • Zoro # G6712913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-815TQ-R654CB
Zoro #
G6712913
UPC #
672042123858
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in
Fan Size Supported
1.57 in
Installed Fan Size
1.57 in

Details

Item
Server Case
Color
Black
Includes
1 x BPN-SAS-815TQ-O-P, 1 x 8 pin to 8 pin ribbon SGPIO cable with tube , 40cm, PBF, 1 x Set of 4 SATA 70/59/48/38CM ROUND S-RA, 26AWG, 2 x 1U 650W DC input redundant power supply, 1 x SC112 24PIN REDUNDANT PWS DISTRIBUTOR, 1 x SC815/113/116 Intel DP X9, X8 PC air shroud, 12x13MB, 1 x Round 16 pin TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 4 x 40x56 4Pin PWM, Primary for SC815, Secondary for SC818, 825M, 1 x Front control board dual color for SC815,SC813M (C), 1 x Fan Holder For Sis 40X56MM COUNTER ROTATING FANS, 2 x Dummy fan 40x56mm for 40x56 counter-rotating fan (cost-effective), 4 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x 1U I/O shield for X8 server MB (3rd LAN + 4xLAN), 1x Set Outer rail, screw type, 25.6\" to 33.05\", 1 x Set Inner rail, front, screw type, 1 xs Set Inner rail, extension (screw) for 1U 17.2, 1 x STD rear window for SC113 redundant PWS
Mounting
Rack
Input Voltage
220V AC, 110V AC
Redundant Power Supply
Yes
Power Supply Installed
Yes
Compatible Rack Unit
1U
Number of Power Supplies Installed
2
Motherboard Supported
ATX
Power Supply Wattage
650 W
Number of Fans Installed
4
Number of Expansion Slots
1
Number of Fans Supported
4
Number of Power Supplies Supported
2
Number of Total Expansion Bays
4
Number of External 3.5" Bays
4
Power
650 W

Description

SuperChassis CSE-815TQ-R654CB 650W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.