This item is Discontinued.

Supermicro SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-113TQ-R700WB CSE-113TQ-R700WB

SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-113TQ-R700WB (Discontinued)

  • Mfr # CSE-113TQ-R700WB
  • Zoro # G6718136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-113TQ-R700WB
Zoro #
G6718136
UPC #
672042094769
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC113
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Power Supplies Supported
2
Number of Expansion Slots
3
Motherboard Supported
EATX
Number of Fans Installed
4
Number of Total Expansion Bays
9
Power Supply Wattage
700 W
Compatible Rack Unit
1U
Number of Power Supplies Installed
2
Number of Fans Supported
4
Number of External 2.5" Bays
8
Number of External 5.25" Bays
1
Power
700 W

Description

SuperChassis CSE-113TQ-R700WB 700W/750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.