This item is Discontinued.

Supermicro SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-116AC-R700WB CSE-116AC-R700WB

SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-116AC-R700WB (Discontinued)

  • Mfr # CSE-116AC-R700WB
  • Zoro # G6734674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-116AC-R700WB
Zoro #
G6734674
UPC #
672042139729
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
23.5 in
Height
1.7 in
Fan Size Supported
1.57 in
Installed Fan Size
1.57 in

Details

Item
Server Case
Color
Black
Includes
1 x SuperChassis 116AC-R700WB (Black), 1 x 1U SAS3 12Gbps 10x 2.5" HDD backplane for 1U Storage Chassis,RoHS/REACH,PBF, 2 x 1U REDUNDANT PWS PMBUS GOLD EFFICIENCY 54.5MM, 1 x SC112 20PIN REDUNDANT POWER DISTRIBUTOR, 1 x SC815/113/116 Intel DP X9, X8 PC air shroud, 12x13MB, 1 x Accessory Box For SC116 Chassis With Two Power Cords, 1 x 2CH USB 2.0 10 pin to 10 pin cable, 77cm. 26AWG, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF. 28AWG, 4 x 40x56,4 Pin PWM,Primary for SC809,111, Sec.for SC816,819,808, 24 x Plastic pin for 40x28, 40x56 fan, 1 x Fan holder for 6pcs 40x56 fan, assemble-able for SC819/SC119/SC818/SC116, 2 x Dummy fan 40x56mm for 40x56 counter-rotating fan (cost-effective), 10 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Blank LP L-bracket (1 raw of capsule hole), 2 x Blank FH L bracket w/o SCSI cutout for SC825,836,846,743, 1 x Outer rail, screw type, 25.6\" to 33.05\", 1 x Inner rail, front, short, screw type, 1 x Inner rail, extension, long, screw type, 1 x WIO rear window for SC113, SC815 Redundant PWS
Mounting
Rack
Input Voltage
220V AC
Number of Power Supplies Supported
2
Power
750 W
Number of Expansion Slots
3
Compatible Rack Unit
1U
Number of External 2.5" Bays
10
Motherboard Supported
WIO, EATX
Number of Power Supplies Installed
1
Green Environmental Attribute
Environmentally Friendly
Number of Total Expansion Bays
10
Redundant Power Supply
Yes
Power Supply Installed
Yes
Number of Fans Installed
4
Number of Fans Supported
6
Power Supply Wattage
750 W

Description

SuperChassis CSE-116AC-R700WB 700W/750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.