SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-116TQ-R706WB (Discontinued)
- Mfr # CSE-116TQ-R706WB
- Zoro # G6722476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-116TQ-R706WB
Zoro #
G6722476
UPC #
672042174799
Country of Origin
Unknown
Dimensions
Width
17.2 in
Depth
24.8 in
Height
1.8 in
Installed Fan Size
1.57 in
Details
Item
Server Case
Includes
Color
Black
Mounting
Rack
Number of Expansion Slots
3
Number of Power Supplies Installed
1
Compatible Rack Unit
1U
Power Supply Installed
Yes
Number of Total Expansion Bays
10
Number of External 2.5" Bays
10
Number of Fans Installed
4
Number of USB Ports
2
Power
750 W
Number of Fans Supported
6
Motherboard Supported
EATX, WIO
Power Supply Wattage
750 W
Description
SuperChassis CSE-116TQ-R706WB 700W/750W 1U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.