This item is Discontinued.

Supermicro SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-815TQ-R700CB CSE-815TQ-R700CB

SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-815TQ-R700CB (Discontinued)

  • Mfr # CSE-815TQ-R700CB
  • Zoro # G6710174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-815TQ-R700CB
Zoro #
G6710174
UPC #
672042068494
Country of Origin
Switzerland

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Includes
1 x Backplane, 1 x 8pin to 8pin Ribbon Cable with Tube (For SGPIO, 40cm, PBF), 1 x SATA Cable (Set of 4-70/59/48/38CM Round S-RA, PBF), 1 x SC112 24pin Redundant Power Distributor, 1 x SC815/113 Intel DP X8.X7 PC Air Shroud 12x13MB, 1 x Accessories Box (For SC815 with two Power Cords and FDD acc.), 1 x Front Control Cable Round 16pin to 16pin Ribbon (20" (50cm)), 1 x Black DVD Dummy Cover (For SC813, 813M, 815, PBF-RoHS), 1 x Non-U Front Control Board (FP813) (For SC510,808,813,815,818), 1 x Fan Holder forR Six 40X56MM Counter Rotating Fans, 4 x Black Gen 5 Hot-swap 3.5" HDD Trays (With Plastic Rails), 1 x 1U I/O Shield (For X8 Server MB (3rd LAN + 4xLAN)), 1 x Silver Chassis Rail Set (For SC813,814,815,816,819), 1 x STD Rear Window (For SC113 Redundant PWS)
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Power
700 W
Number of Total Expansion Bays
5
Number of Power Supplies Installed
2
Number of External 3.5" Bays
4
Motherboard Supported
EATX
Number of Fans Installed
4
Compatible Rack Unit
1U
Redundant Power Supply
Yes
Number of External 5.25" Bays
1
Number of Expansion Slots
1
Power Supply Wattage
700 W

Description

SuperChassis CSE-815TQ-R700CB 700W/750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.