This item is Discontinued.

Supermicro SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-815TQ-R700WB CSE-815TQ-R700WB

SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-815TQ-R700WB (Discontinued)

  • Mfr # CSE-815TQ-R700WB
  • Zoro # G6713622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-815TQ-R700WB
Zoro #
G6713622
UPC #
672042094783
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Series
SC815
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Power Supplies Installed
1
Number of External 5.25" Bays
1
Number of Expansion Slots
3
Number of Total Expansion Bays
5
Number of Fans Supported
4
Number of External 3.5" Bays
4
Number of Fans Installed
4
Compatible Rack Unit
1U
Motherboard Supported
EATX
Number of Power Supplies Supported
1
Power
700 W
Power Supply Wattage
700 W

Description

SuperChassis CSE-815TQ-R700WB 700W/750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.