This item is Discontinued.

Supermicro SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-819TQ-R700WB CSE-819TQ-R700WB

SuperChassis 700W/750W 1U RackmountServerChassis(Blk), CSE-819TQ-R700WB (Discontinued)

  • Mfr # CSE-819TQ-R700WB
  • Zoro # G6711696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-819TQ-R700WB
Zoro #
G6711696
UPC #
672042104642
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.8 in
Height
1.7 in
Installed Fan Size
1.57 in

Details

Item
Computer Case
Includes
1 x BPN-SAS-815TQ-O-P, 1 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-70/59/48/38CM ROUND S-RA, PBF, 1 x SC819 24pin redundant PDB, 1 x Accessory Box For SC819 Chassis With Two Power Cord, 1 x FRONT CTL CABLE 20 PIN TO 20 PIN W/TUBE,70CM,PBF, 1 x Black DVD dummy cover for SC813, 813M, 815, PBF-RoHS, 1 x 815 UIO front control board (U), 1 x Fan holder for 0pcs 40x56 fan, assemble-able, 1 x Fan holder for 6pcs 40x56 fan, assemble-able, 24 x Plastic pin for 40x28, 40x56 fan, 1 x Dummy fan 40x56mm for 40x56 counter-rotating fan (cost-effective), 4 x Black 3.5" HDD tray, 1 x MB Mylar Sheets for SC819, SC119, 1set Outer rail, quick-release type, 25.6, 1set Inner rail, extension, long, quick-release type, 1set Inner rail, front, quick-release type, 1 x UIO/WIO rear window for SC819,119 (complete)
Color
Black
Mounting
Rack
Power Supply Installed
Yes
Number of Power Supplies Installed
2
Form Factor
Rack-mountable
Number of External 5.25" Bays
1
Number of Fans Installed
5
Total Number of Expansion Slots
3
Number of External 3.5" Bays
4
Number of Power Supplies Supported
2
Power Supply Wattage
750 W
Number of Total Expansion Bays
5
Number of Fans Supported
6
Power
750 W
Number of Expansion Slots
3
Compatible Rack Unit
1U

Description

SuperChassis CSE-819TQ-R700WB 700W/750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.