This item is Discontinued.

Supermicro SuperChassis 740W 2U Rackmount Server Chassis (Black), CSE-825TQ-R740WB CSE-825TQ-R740WB

SuperChassis 740W 2U Rackmount Server Chassis (Black), CSE-825TQ-R740WB (Discontinued)

  • Mfr # CSE-825TQ-R740WB
  • Zoro # G6727963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-825TQ-R740WB
Zoro #
G6727963
UPC #
672042096398
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in

Details

Item
Server Case
Includes
1 x Backplane, 2 x 8pin to 8pin ribbon cable with tube for SGPIO, 40cm, PBF, 1 x SATA SET OF 4-70/59/48/38CM ROUND S-RA, PBF, 1 x SC825 24PIN REDUNDANT POWER DISTRIBUTOR, 1 x SC825/826/216/213 Intel DP X9,X8 PC air shroud 1368x13/12x13, 1 x ROUND 16 TO 16 PIN RIBBON FP CABLE 30, 1 x Black DVD dummy cover for SC825, 836, 1 x Front control board Dual color LED(FP836-D)forSC823M,825,825M,828,829,835,836, 8 x Black 3.5" HDD tray, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 2 x Black fixed 3.5, 1 x Rail set, quick/quick, default for 2,3U 17.2"W
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Power Supplies Supported
2
Power Supply Wattage
740 W
Compatible Rack Unit
2U
Number of Fans Supported
3
Number of Fans Installed
3
Number of USB Ports
2
Number of Expansion Slots
7
Number of Power Supplies Installed
2
Front USB
Yes
Motherboard Supported
EATX
Number of Total Expansion Bays
10
Number of External 3.5" Bays
8
Power
740 W
Number of Internal 3.5" Bays
2

Description

SuperChassis CSE-825TQ-R740WB 740W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.