This item is Discontinued.

Supermicro SuperChassis 740W 2U RackmountServerChassis (Blk), CSE-216BE1C-R741JBOD CSE-216BE1C-R741JBOD

SuperChassis 740W 2U RackmountServerChassis (Blk), CSE-216BE1C-R741JBOD (Discontinued)

  • Mfr # CSE-216BE1C-R741JBOD
  • Zoro # G6715108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216BE1C-R741JBOD
Zoro #
G6715108
UPC #
672042197484
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Rack Height
2U

Details

Item
Drive Enclosure
Color
Black
Mounting
Rack
Number of 2.5" Bays
24
Form Factor
Rack-mountable
Host Interface
12Gb/s SAS
Cooling Fan
Yes
Number of Total Expansion Bays
24
Non-RAID Mode
JBOD

Description

SuperChassis CSE-216BE1C-R741JBOD 740W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.