Zoro Homepage
This item is Discontinued.
Supermicro SuperChassis 750W 1U Rackmount Server Chassis (Black) CSE-119TQ-R700UB

SuperChassis 750W 1U Rackmount Server Chassis (Black) (Discontinued)

  • Mfr # CSE-119TQ-R700UB
  • Zoro # G6731707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-119TQ-R700UB
Zoro #
G6731707
UPC #
672042071135
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26.6 in
Height
1.7 in

Details

Item
Server Case
Color
Black
Includes
1 x Sup 8x 2.5" Hot-swap SAS/SATA HDD; SATA con, 1 x 48cm SATA round S-RA PBF, 1 x 8-pin to 8-pin Ribbon Cable for SGPIO (Supports Up to 4 Drives), 1 x 48cm SATA round S-S PBF, 1 x Front CTL Cable 20 pin to 20 pin with tube, 70cm, 5 x 40x56mm, 4-pin PWM, 1 x Fan holder for 6pcs 40x56mm fan, assemble-able, 1 x Fan holder for 0pcs 40x56mm fan, assemble-able, 1 x Front panel control board, 8 x Black hot-swap 2.5" SAS/SATA HDD tray, 1 x Rail set, quick/quick, default for SC1 x 1 x 9, SC81 x 9, 1 x Black DVD dummy tray support 1 x x 2.5" HDD, 1 x Chassis Accessory Box for SC1 x 1 x 9 with two power cord, 1 x Power Distributor
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Power Supplies Installed
2
Number of Total Expansion Bays
9
Number of Fans Installed
5
Power Supply Wattage
750 W
Number of Expansion Slots
3
Redundant Power Supply
Yes
Compatible Rack Unit
1U
Number of External 5.25" Bays
1
Number of External 2.5" Bays
8
Power
750 W

Description

SuperChassis CSE-119TQ-R700UB 750W 1U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.