SuperChassis 800/1000W 3U Rackmount Server Chassis (Black) (Discontinued)
- Mfr # CSE-836BE2C-R1K03B
- Zoro # G6718382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-836BE2C-R1K03B
Zoro #
G6718382
UPC #
672042176045
Country of Origin
Unknown
Dimensions
Width
17.2 in
Depth
25.5 in
Height
5.2 in
Installed Fan Size
3.15 in
Details
Item
Server Case
Color
Black
Mounting
Rack
Includes
Power Supply Installed
Yes
Number of Expansion Slots
7
Number of Fans Supported
5
Power
1000 W
Motherboard Supported
EATX
Compatible Rack Unit
3U
Number of External 3.5" Bays
16
Number of Fans Installed
5
Number of Total Expansion Bays
16
Power Supply Wattage
1000 W
Description
SuperChassis CSE-836BE2C-R1K03B 800/1000W 3U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.