Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 800W/1000W 4U 24x 3.5 CSE-846BE2C-R1K03JBOD

SuperChassis 800W/1000W 4U 24x 3.5 (Discontinued)

  • Mfr # CSE-846BE2C-R1K03JBOD
  • Zoro # G6709237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-846BE2C-R1K03JBOD
Zoro #
G6709237
UPC #
672042197514
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26 in
Height
7 in
Rack Height
4U

Details

Item
Drive Enclosure
Includes
1 x Backplane, 1 x Control Board, 1 x CAT 5e RJ45 extension cable for SC847D JBOD internal Male to Female adapter with PCBA 500mm,24AWG,HF,RoHS/REACH,PBF, 2 x 4 pin to 4 pin fan extension cord, for PWM fan. 23cm. 24AWG, 1 x 4 Pin to 4 Pin I2C cable, 50cm, 26AWG,RoHS/REACH,PBF, 8 x Internal Mini-SAS HD to Mini-SAS HD 60cm,30AWG,12Gb/s [FCI],RoHS/REACH, 2 x 1U 1000W Redundant Power Supply Titanium W/PMbus 76x365x40mm,RoHS/REACH, 1 x PDB with 23 pairs input connector support SC846B, 1 x SC846 Intel DP X9, X8 PC air shroud 1368x13/12x13MB, 1 x Round 16 pin to 16 pin Ribbon FP Cable 75cm. 28AWG, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x 16 pin control panel converter cable for SC826,846, 23.5cm, PBF, 3 x 80x80x38 mm 7K RPM SC846 Middle Fan w/ Housing, 2 x 80x32 mm 6.7K RPM SC836 Rear Exhaust Fan w/ Housing, 1 x Front control board adapter (TB826) for SC216,826,936,846, 24 x Black gen 5.5 hot-swap 3.5\" HDD tray, 1 x Rail screw bag, 1 x Set Rail set, quick/quick, default for 4U 17.2, 1 x 846B rear window which support 2 X 2.5\" HDD module and DVD
Color
Black
Mounting
Rack
Number of Total Expansion Bays
24
Number of 3.5" Bays
24
Cooling Fan
Yes
Form Factor
Rack-mountable
Non-RAID Mode
JBOD

Description

SuperChassis CSE-846BE2C-R1K03JBOD 800W/1000W 4U 24x 3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.