Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 865W Mid-Tower Workstation Chassis (Black) CSE-732I-865B

SuperChassis 865W Mid-Tower Workstation Chassis (Black) (Discontinued)

  • Mfr # CSE-732I-865B
  • Zoro # G6710007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-732I-865B
Zoro #
G6710007
UPC #
672042086221
Country of Origin
United States

Dimensions

Width
7.6 in
Depth
20.7 in
Height
16.7 in

Details

Item
Server Case
Color
Black
Includes
(1) Round 16 TO 16 Pin Ribbon FP Cable 30", (1) Front Ctrl Cable 16 Pin Split 6", (1) Fan, (1) Tool-Less Internal 3.5inch HDD Tray
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of Power Supplies Installed
1
Number of Total Expansion Bays
7
Power Supply Wattage
865 W
Front USB
Yes
Number of Fans Installed
1
Number of Fans Supported
2
Number of USB Ports
2
Redundant Power Supply
Yes
Motherboard Supported
EATX
Number of Expansion Slots
7
Number of External 3.5" Bays
1
Power
865 W
Number of Internal 3.5" Bays
4
Number of External 5.25" Bays
2

Description

SuperChassis CSE-732I-865B 865W Mid-Tower Workstation Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.