Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 900W Mid-Tower Server Chassis (Black) CSE-732D4-903B

SuperChassis 900W Mid-Tower Server Chassis (Black) (Discontinued)

  • Mfr # CSE-732D4-903B
  • Zoro # G6723867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-732D4-903B
Zoro #
G6723867
UPC #
672042108152
Country of Origin
Unknown

Dimensions

Width
16.7 in
Depth
20.7 in
Height
7.6 in

Details

Item
Server Case
Color
Black
Series
SC732
Mounting
Mid-tower
Input Voltage
110V AC, 220V AC
Number of Fans Installed
1
Number of Expansion Slots
7
Front Audio In
Yes
Number of Total Expansion Bays
8
Front Audio Out
Yes
Number of Power Supplies Installed
1
Number of USB Ports
4
Front USB
Yes
Motherboard Supported
Micro ATX, EATX, ATX
Number of FireWire Ports
1
Number of Power Supplies Supported
1
Front FireWire
Yes
Number of Fans Supported
2
Power Supply Wattage
900 W
Number of Audio Out Ports
1
Power
900 W
Number of External 2.5" Bays
4
Number of Internal 3.5" Bays
4

Description

SuperChassis CSE-732D4-903B 900W Mid-Tower Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.