Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Black), CSE-216BA-R920UB CSE-216BA-R920UB

SuperChassis 920W 2U Rackmount Server Chassis (Black), CSE-216BA-R920UB (Discontinued)

  • Mfr # CSE-216BA-R920UB
  • Zoro # G6725906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216BA-R920UB
Zoro #
G6725906
UPC #
672042121182
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in

Details

Item
Server Case
Includes
1 x Sup 24x2.5" SAS/SATA hdd, iPass áconector, 1 x PDB with 23pairs input connectors for SC829B216B, 1 x SC825/826/216/213 Intel DP X9,X8 PC air shroud 1368x13/12x13, 1 x Accessories Box for S216A with two power cords., 1 x 16pin control panel converter cable for SC826,846, 22cm, PBF, 1 x ROUND 16 TO 16 PIN RIBBON FP CABLE 30\"(76cm), 3 x 10.5" , 4 PIN MIDDLE FAN POWER EXTENSION (PWM), 1 x PWR EXTENSION.HDD TO RIGHT ANGLE HDD,PBF, 1 x Front control board Dual color LED(FP826-D)forSC826,213,216,219, 1 x Front panel adaptor board (TB826) forSC826,213,216,219, 24 xBlack gen 3rd hot-swap 2.5inch HDD tray, 1 x 826B/216B rear dummy cover for 2 X 2.5\" HDD cage, 1 x Rail screw bag, 1 x Rail set, quick/quick, default for 2,3U 17.2"W, 1 x SC826B, 216B UIO rear window
Color
Black
Series
SC216
Mounting
Rack
Number of Expansion Slots
7
Number of Fans Supported
3
Redundant Power Supply
Yes
Number of Total Expansion Bays
24
Motherboard Supported
EATX, ATX
Number of Fans Installed
3
Number of Power Supplies Installed
2
Compatible Rack Unit
2U
Number of Power Supplies Supported
2
Power Supply Wattage
920 W
Number of External 2.5" Bays
24
Power
920 W

Description

SuperChassis CSE-216BA-R920UB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.