Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Black), CSE-219A-R920WB CSE-219A-R920WB

SuperChassis 920W 2U Rackmount Server Chassis (Black), CSE-219A-R920WB (Discontinued)

  • Mfr # CSE-219A-R920WB
  • Zoro # G6733432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-219A-R920WB
Zoro #
G6733432
UPC #
672042104215
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26.9 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Includes
1 x Sup 16x2.5" hot-swap SAS/SATA hdd; iPass ácon, 1 x SC213 24PIN SHORT CABLE PWR DISTRIBUTOR, 1 x SC829/219 Intel DP X9, X8 PC air shroud, 12.8x16.5MB, 1 x Accessory box for SC219 chassis with 2pcs power cord, 1 x Front ctrl cable ROUND 16 TO 16 RIBBON 30" (76cm), 1 x Black DVD dummy cover for SC825, 836, 1 x SC826 front control board adapter, 1 x Fan tray for 4pcs 80x38 hot-swap fan for SC829, SC219, 1 x Black USB dummy tray support 1x 2.5" slim HDD for SC825, 836, 16 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Black 5.25inch Drive Dummy Cover, Short Depth Square Pattern, 1 x Rail set, quick/quick, default for 2,3U 17.2"W, 1 x 2U W+IO rear window for SC829, SC219
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Power Supplies Supported
2
Compatible Rack Unit
2U
Number of Fans Installed
4
Number of Expansion Slots
7
Number of USB Ports
1
Motherboard Supported
EATX
Number of Power Supplies Installed
2
Power Supply Wattage
920 W
Front USB
Yes
Redundant Power Supply
Yes
Number of Fans Supported
7
Number of Total Expansion Bays
17
Number of External 5.25" Bays
1
Power
920 W
Number of External 2.5" Bays
16

Description

SuperChassis CSE-219A-R920WB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.