SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-216BA-R920LPB (Discontinued)
- Mfr # CSE-216BA-R920LPB
- Zoro # G6710427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSE-216BA-R920LPB
Zoro #
G6710427
UPC #
672042121175
Country of Origin
Unknown
Dimensions
Width
17.2 in
Depth
24.8 in
Height
3.5 in
Fan Size Supported
2.36 in, 3.15 in
Details
Item
Blade Server Case
Features
Reset Button, On/Off Button, LED Display
Mounting
Rack
Color
Black
Motherboard Supported
ATX, EATX
Power
920 W
Number of Power Supplies Supported
2
Power Supply Installed
Yes
Number of Internal 2.5" Bays
24
Number of Power Supplies Installed
2
Number of Fans Supported
3
Compatible Rack Unit
2U
Number of Expansion Slots
7
Power Supply Wattage
920 W
Description
SuperChassis CSE-216BA-R920LPB 920W 2U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.