Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-216BAC-R920LPB CSE-216BAC-R920LPB

SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-216BAC-R920LPB (Discontinued)

  • Mfr # CSE-216BAC-R920LPB
  • Zoro # G6725583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-216BAC-R920LPB
Zoro #
G6725583
UPC #
672042138005
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Installed Fan Size
3.15 in
Fan Size Supported
2.36 in, 3.15 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Fans Installed
3
Number of Total Expansion Bays
24
Number of Expansion Slots
7
Number of Power Supplies Installed
2
Number of Fans Supported
8
Motherboard Supported
EATX, ATX
Redundant Power Supply
Yes
Number of External 2.5" Bays
24
Compatible Rack Unit
2U
Power
920 W
Number of Power Supplies Supported
2
Power Supply Wattage
920 W

Description

SuperChassis CSE-216BAC-R920LPB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.