This item is Discontinued.

Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-216BE1C-R920WB CSE-216BE1C-R920WB

SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-216BE1C-R920WB (Discontinued)

  • Mfr # CSE-216BE1C-R920WB
  • Zoro # G6709167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216BE1C-R920WB
Zoro #
G6709167
UPC #
672042148097
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Installed Fan Size
3.15 in

Details

Item
Server Case
Includes
1 x Backplane, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 1 x PDB with 23pairs input connectors for SC829B216B, 2 x NEMA5-15P to C13 US power cord 16AWG 6ft, PBF (default for high watt), 1 x 4 pin to 4 pin power extension .HDD to RA,40cm. 20AWG, 1 x 16 pin control panel converter cable for SC826,846, 22cm, PBF, 1 x ROUND 16 pin TO 16 PIN RIBBON FP CABLE 75cm. 28AWG, 3 x 10.5" , 4 PIN MIDDLE FAN POWER EXTENSION (PWM), 1 x Front panel adaptor board (TB826) forSC826,213,216,219, 1 x Front control board Dual color LED(FP826-D)forSC826,213,216,219, 1 x 826B/216B rear dummy cover for 2 X 2.5\" HDD cage, 24 x Black gen 3rd hot-swap 2.5inch HDD tray, 1 x Rail screw bag, 1 x SC826B, 216B WIO rear window, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x SC825/826/216/213 Intel DP X9,X8 PC air shroud 1368x13/12x13
Color
Black
Mounting
Rack
Motherboard Supported
ATX, EATX
Power Supply Installed
Yes
Number of Power Supplies Installed
2
Number of Total Expansion Bays
26
Power Supply Wattage
920 W
Compatible Rack Unit
2U
Number of Fans Installed
3
Number of Expansion Slots
7
Number of External 2.5" Bays
26
Power
920 W

Description

SuperChassis CSE-216BE1C-R920WB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.