Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-826BE1C-R920WB CSE-826BE1C-R920WB

SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-826BE1C-R920WB (Discontinued)

  • Mfr # CSE-826BE1C-R920WB
  • Zoro # G6725443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-826BE1C-R920WB
Zoro #
G6725443
UPC #
672042158119
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
25.5 in
Height
3.5 in
Installed Fan Size
3.15 in

Details

Item
Server Case
Includes
SAS 12G Single Expander Backplane, with LSISAS3x28 Expander, Support 12x 3.5, 2 x 920W 1U Redundant PWS W/ Quiet Mode, 1 x PDB with Shorter 24pin and 8pin Cables for SC826B, 1 x SC825/826/216/213 Intel DP X9,X8 PC Air Shroud 1368x13/12x13, 2 x NEMA5-15P to C13 US Power Cord 16AWG 6ft, PBF (Default for High Watt), 1 x 4 pin to 4 pin Power Extension .HDD to RA,40cm. 20AWG, 1 x 16 pin Control Panel Converter Cable for SC826,846, 22cm, PBF, 1 x Round 16 pin to 16 pin Ribbon FP Cable 75cm. 28AWG, 3 x 80x80x38 mm 7K RPM Chassis Middle Fan w/ Housing, 1 x Front Control Board Dual Color LED(FP826-D) for SC826,213,216,219, 1 x Front Panel Adaptor Board (TB826) for SC826,213,216,219, 12 x Black Gen 5.5 Hot-swap 3.5" HDD Trays, 1 x 826B/216B Rear Dummy Cover for 2 X 2.5" HDD Cage, 1 x Rail Screw Bag, 1 x Rail Set, Quick/quick, Default for 2,3U 17.2" W, 1 x SC826B, 216B WIO Rear Window
Color
Black
Mounting
Rack
Compatible Rack Unit
2U
Number of Fans Installed
3
Number of Expansion Slots
7
Power
920 W
Power Supply Installed
Yes
Number of Total Expansion Bays
14
Number of External 3.5" Bays
12
Number of External 2.5" Bays
2
Number of Power Supplies Installed
2
Power Supply Wattage
920 W

Description

SuperChassis CSE-826BE1C-R920WB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.