This item is Discontinued.

Supermicro SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-829BTQ-R920WB CSE-829BTQ-R920WB

SuperChassis 920W 2U Rackmount Server Chassis (Blk), CSE-829BTQ-R920WB (Discontinued)

  • Mfr # CSE-829BTQ-R920WB
  • Zoro # G6712597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSE-829BTQ-R920WB
Zoro #
G6712597
UPC #
672042105700
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
27.8 in
Height
3.5 in

Details

Item
Server Case
Color
Black
Includes
(1) 2U W+IO riser bracket for SC829, SC219
Mounting
Rack
Input Voltage
110V AC, 220V AC
Number of Fans Installed
4
Number of Total Expansion Bays
11
Compatible Rack Unit
2U
Redundant Power Supply
Yes
Number of Expansion Slots
7
Number of Power Supplies Supported
2
Front USB
Yes
Number of Fans Supported
4
Number of USB Ports
2
Power Supply Wattage
920 W
Number of External 5.25" Bays
1
Number of External 3.5" Bays
10
Power
920 W

Description

SuperChassis CSE-829BTQ-R920WB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.