Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 2U RackmountServerChassis (Blk), CSE-216BE2C-R920LPB CSE-216BE2C-R920LPB

SuperChassis 920W 2U RackmountServerChassis (Blk), CSE-216BE2C-R920LPB (Discontinued)

  • Mfr # CSE-216BE2C-R920LPB
  • Zoro # G6710043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-216BE2C-R920LPB
Zoro #
G6710043
UPC #
672042148103
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
24.8 in
Height
3.5 in
Installed Fan Size
3.15 in

Details

Item
Computer Case
Color
Black
Mounting
Rack
Number of Total Expansion Bays
24
Number of Power Supplies Supported
2
Power
920 W
Number of Expansion Slots
7
Compatible Rack Unit
2U
Number of Power Supplies Installed
2
Motherboard Supported
EATX, ATX
Number of External 2.5" Bays
24
Number of Fans Installed
3
Power Supply Installed
Yes
Number of Fans Supported
8
Power Supply Wattage
920 W

Description

SuperChassis CSE-216BE2C-R920LPB 920W 2U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.