Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 4U Rackmount Server Chassis (Blk), CSE-846BE26-R920B CSE-846BE26-R920B

SuperChassis 920W 4U Rackmount Server Chassis (Blk), CSE-846BE26-R920B (Discontinued)

  • Mfr # CSE-846BE26-R920B
  • Zoro # G6712152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-846BE26-R920B
Zoro #
G6712152
UPC #
672042104536
Country of Origin
Unknown

Dimensions

Width
17.2 in
Depth
26 in
Height
7 in

Details

Item
Server Case
Color
Black
Mounting
Rack
Series
SC846
Input Voltage
220V AC, 110V AC
Number of Power Supplies Supported
2
Number of Expansion Slots
7
Redundant Power Supply
Yes
Power
920 W
Number of Total Expansion Bays
24
Number of Fans Installed
5
Motherboard Supported
ATX, EATX
Number of External 3.5" Bays
24
Number of Fans Supported
5
Compatible Rack Unit
4U
Number of Power Supplies Installed
2
Power Supply Wattage
920 W

Description

SuperChassis CSE-846BE26-R920B 920W 4U Rackmount Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.