Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperChassis 920W 4U Rackmount/Tower Server Chassis (Black) CSE-745TQ-920B

SuperChassis 920W 4U Rackmount/Tower Server Chassis (Black) (Discontinued)

  • Mfr # CSE-745TQ-920B
  • Zoro # G6734403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-745TQ-920B
Zoro #
G6734403
UPC #
672042068982
Country of Origin
Switzerland

Dimensions

Width
7 in
Depth
25.5 in
Height
17.2 in

Details

Item
Server Case
Features
Environmentally Friendly
Color
Black
Includes
(1) SAS / SATA Hard Drive Backplane with AMI MG9072 Chip, (1) Front Bezel Filter, (4) SATA Cable (2 Ft, Amphenol), (1) 6" Split Converter Cable, (1) Front Panel Ribbon Cable, (1) 8-pin to 8-pin Ribbon Cable for SGPIO (Supports Up to 4 Drives), (1) Power Cord, (3) 4 to 4-pin middle fan power extension cable, 200mm (PWM), (8) Black hot-swap 3.5" HDD trays, (1) 24-pin redundant power distributor, (1) Power supply dummy cover (131x40x76mm) for 700W/800W/900W, (1) SC745 Intel DP X8.X7 PC Air Shroud
Mounting
Rack
Input Voltage
110V AC, 12V DC, 220V AC
Number of Expansion Slots
7
Number of USB Ports
2
Compatible Rack Unit
4U
Number of Total Expansion Bays
11
Number of Power Supplies Installed
1
Power Supply Wattage
920 W
Motherboard Supported
EATX, ATX
Number of Fans Installed
5
Front USB
Yes
Power
920 W
Green Environmental Attribute
Environmentally Friendly
Number of External 5.25" Bays
3
Number of External 3.5" Bays
8

Description

SuperChassis CSE-745TQ-920B 920W 4U Rackmount/Tower Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.