Zoro Homepage
This item is Discontinued.
Supermicro SuperChassis No Power Supply 1U Mini-ITX Server Chassis (Black) CSE-101S

SuperChassis No Power Supply 1U Mini-ITX Server Chassis (Black) (Discontinued)

  • Mfr # CSE-101S
  • Zoro # G6728785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-101S
Zoro #
G6728785
UPC #
672042178506
Country of Origin
Unknown

Dimensions

Width
7.7 in
Depth
7.7 in
Height
1.8 in
Installed Fan Size
1.57 in
Fan Size Supported
1.57 in

Details

Item
Server Case
Includes
D_N_A
Color
Black
Features
Compact
Motherboard Supported
Mini ITX
Compatible Rack Unit
1U
Number of Total Expansion Bays
1
Number of Fans Installed
1
Number of Internal 2.5" Bays
1
Number of Fans Supported
1
Power
60 W
USB Port Details
(2) USB 3.0, (2) USB 2.0
Number of USB Ports
4

Description

SuperChassis CSE-101S No Power Supply 1U Mini-ITX Server Chassis (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.