SuperChassis No Power Supply ATX Mid Tower (Black/Red) (Discontinued)
- Mfr # CSE-GS50-000R
- Zoro # G6730508
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-GS50-000R
Zoro #
G6730508
UPC #
672042181995
Country of Origin
Unknown
Dimensions
Width
7.9 in
Depth
19.4 in
Height
18.1 in
Installed Fan Size
4.72 in
Details
Item
Server Case
Material
Plastic, Steel, Anodized Aluminum
Includes
Mid-Tower Chassis (Black / Red), (1) S5 Mid-Tower Chassis Front Control Panel PCB Assembly w/ Cables, (2) S5 Mid-Tower Chassis 5.25inch Drive Tray, (4) S5 Mid-Tower Chassis Tool-less Internal 2.5\" HDD Carrier, (6) S5 Mid-Tower Chassis Tool-less Internal 3.5\" HDD Carrier
Color
Black, Red
Mounting
Mid-tower
Number of Audio Out Ports
1
Number of Expansion Slots
7
Number of Power Supplies Supported
1
Number of Fans Supported
3
Number of USB Ports
2
Motherboard Supported
ATX, Micro ATX
Number of Audio In Ports
1
Number of Fans Installed
3
Number of Total Expansion Bays
12
Number of External 5.25" Bays
2
Number of Internal 2.5" Bays
6
Number of Internal 3.5" Bays
4
Description
SuperChassis CSE-GS50-000R No Power Supply ATX Mid Tower (Black/Red)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.