Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro 1U Rackmount LCD Bezel - Black - 1U Rack Height - 19" Width MCP-210-00007-01

Supermicro 1U Rackmount LCD Bezel - Black - 1U Rack Height - 19" Width (Discontinued)

  • Mfr # MCP-210-00007-01
  • Zoro # G5998195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP-210-00007-01
Zoro #
G5998195
UPC #
672042008612
Country of Origin
Switzerland

Dimensions

Width
19 in
Compatible Rack Height
1U

Details

Color
Black
Item
Bezel Panel
Compatibility
Supermicro 1U Chassis SC813, SC813M, SC815 series
Device Supported
Chassis, Display
Mounting Location
Front

Description

MCP-210-00007-01 1U Front Bezel For SC813, SC813M, SC815 series, Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.