Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BPN-SAS-826A
Zoro #
G6729932
UPC #
672042038909
Country of Origin
Unknown
Details
Item
Backplane
Compatible With
Supermicro 826A-R1200LPB SuperChassis
Compatibility
Supermicro 826A-R1200LPB SuperChassis
Description
BPN-SAS-826A 12x 3.5" Hard Drive Backplane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.