Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supermicro Internal Power Cord - For Graphics Processing Unit - 1.12 ft Cord Length

  • Mfr # CBL-PWEX-1061

  • Zoro # G703912775


product price: $63.65
/ea

Key Features

Cable Length
1.12 ft
For Use With
Supermicro SuperServer 1029GQ-TNRT Server
Compatibility
Supermicro SuperServer 1029GQ-TNRT Server
Device Supported
Graphics Processing Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBL-PWEX-1061
Zoro #
G703912775
UPC #
672042317240
Country of Origin
China

Dimensions

Cable Length
1.12 ft

Details

Item
Internal Power Cord
For Use With
Supermicro SuperServer 1029GQ-TNRT Server
Compatibility
Supermicro SuperServer 1029GQ-TNRT Server
Device Supported
Graphics Processing Unit

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Cbl-pwex-1061 gpu cable box
Specifications
  • Color: Brown
  • Weight: 0.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.