Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro Supermicro Heatsink - 6700 rpm - Chassis SNK-P0048PSC

Supermicro Heatsink - 6700 rpm - Chassis (Discontinued)

  • Mfr # SNK-P0048PSC
  • Zoro # G5652273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNK-P0048PSC
Zoro #
G5652273
UPC #
672042103447
Country of Origin
Unknown

Dimensions

Heatsink Width
3.15 in
Heatsink Height
2.52 in

Details

Application
Chassis
Mount Type
Spring Screw
Item
Heatsink
Compatibility
Supermicro General 3U and 4U Storage Series Chassis
Mounting
Spring Screw
Max. Fan Speed
6700 rpm

Description

SNK-P0048PSC 2U Passive CPU Heatsink for X9 DP Systems

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.