This item is Discontinued.

Supermicro Supermicro PWS-501P-1R Power Module - 110 V AC, 220 V AC PWS-501P-1R

Supermicro PWS-501P-1R Power Module - 110 V AC, 220 V AC (Discontinued)

  • Mfr # PWS-501P-1R
  • Zoro # G5742494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWS-501P-1R
Zoro #
G5742494
UPC #
672042094608
Country of Origin
Unknown

Dimensions

Height
1.6 in
Width
3 in
Length
14.2 in

Details

Item
Power Module
Input Voltage
220V AC, 110V AC
Compatibility
Supermicro Products: SSG-2027R-E1R24N, SSG-2027R-E1R24L, SYS-7047R-TXRF, 2U Twin, Twin+

Description

PWS-501P-1R 500W 1U 80 Plus Platinum Module Type Power Supply w/ PFC & PM Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.