This item is Discontinued.

Supermicro Supermicro PWS-504P-1R Power Module - 500 W - 110 V AC, 220 V AC PWS-504P-1R

Supermicro PWS-504P-1R Power Module - 500 W - 110 V AC, 220 V AC (Discontinued)

  • Mfr # PWS-504P-1R
  • Zoro # G5750833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWS-504P-1R
Zoro #
G5750833
UPC #
672042077199
Country of Origin
Unknown

Dimensions

Width
2.2 in
Height
1.6 in
Depth
12.6 in

Details

Item
Power Module
Output Power
500 W
Output Voltage
5 V DC, 12 V DC
Input Voltage
110V AC, 220V AC
Green Environmental Attribute
80 Plus Platinum, Environmentally Friendly

Description

PWS-504P-1R 500W 1U 80 Plus Titanium Module Type Power Supply w/ PFC & PM Bus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.