Zoro Homepage

Supermicro Rack Mount Rail Kit - Black

  • Mfr # CSE-PT26LB

  • Zoro # G403931885


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Supermicro SC742 Chassis, Supermicro SC743 Chassis, Supermicro SC745 Chassis
Standards
RoHS
Mounting
Rail
Color
Black
Features
Adjustable Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSE-PT26LB
Zoro #
G403931885
UPC #
-
Country of Origin
China

Dimensions

Rack Height
4U

Details

Item
Mounting Rail Kit
Compatible With
Supermicro SC742 Chassis, Supermicro SC743 Chassis, Supermicro SC745 Chassis
Standards
RoHS
Mounting
Rail
Color
Black
Features
Adjustable Length
Device Supported
Chassis

Description

  • Product: Rail Kit.
  • Product Name: Rack Mount Rail Kit.
  • Brand Name: Supermicro.
  • Color: Black.
  • Standard Warranty: 1 Year.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.