Supermicro SC510-200B Chassis - Rack-mountable - Black (Discontinued)
- Mfr # CSE-510-200B
- Zoro # G6719947
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSE-510-200B
Zoro #
G6719947
UPC #
672042022434
Country of Origin
Switzerland
Dimensions
Width
17.2 in
Depth
11.3 in
Height
1.7 in
Details
Item
Server Case
Color
Black
Includes
(1) Internal Air-Shroud, (1) US Power Cord 16AWG, (1) 16-pin to 16-pin 32.5cm Front Cable, (1) 40x28mm 8500 RPM 4-pin PWM Cooling Fan, (1) Front Panel Control Board, (1) 200W High-Efficiency Low Noise Power Supply
Mounting
Rack
Input Voltage
220V AC, 110V AC
Number of Total Expansion Bays
1
Number of Power Supplies Installed
1
Number of Expansion Slots
1
Number of Internal 3.5" Bays
1
Motherboard Supported
Micro ATX
Compatible Rack Unit
1U
Power
200 W
Power Supply Wattage
200 W
Description
CSE-510-200B 200W Mini 1U Rackmount Server Chassis (Black)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.