Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-0077L4
Zoro #
G6724908
UPC #
672042020294
Country of Origin
Switzerland
Dimensions
Fan Height
1.50 in
Fan Width
4.72 in
Fan Depth
4.72 in
Fan Dia.
4.72 in
Details
Item
Cooling Fan
Application
Chassis
Compatible With
SC733 Mid-tower chassis
Airflow
1107.1 gal/min
Connectors
4-pin LP4
Fan Location
Side
Max. Fan Speed
4150 rpm
Number of Fans
1
Compatibility
SC733 Mid-tower chassis
Description
FAN-0077L4 120mm 4pin Cooling Fan For SC733 Mid Tower Chassis, Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.