Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Supermicro SuperServer Dual LGA2011 400W 1U RackmountServer SYS-1028R-WMRT

SuperServer Dual LGA2011 400W 1U RackmountServer (Discontinued)

  • Mfr # SYS-1028R-WMRT
  • Zoro # G6255585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYS-1028R-WMRT
Zoro #
G6255585
UPC #
672042180103
Country of Origin
Unknown

Dimensions

Height
1.7 in
Depth
16.9 in
Width
17.2 in
Rack Height
1U

Details

Voltage
230V AC, 120V AC
Features
64-bit Processing; RAID Supported
Item
Server Barebone System
Mounting
Rack
Number of Internal 2.5" Bays
2
Processor Supported
Xeon
Power Supply
400 W
Processor Socket
Socket LGA 2011-v3
Number of Expansion Slots
2
Memory Technology
DDR4 SDRAM
Number of PCI Express x16 Slots
2
Number of Power Supplies Installed
2
Number of USB Ports
6
Memory Standard
DDR4-2133/PC4-17000
Number of Total Expansion Bays
2
Number of USB 3.0 Ports
2
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Controller Type
Serial ATA/600
Number of SATA Interfaces
10
Maximum Memory Supported
1 TB
Number of Total Memory Slots
16
Number of Processors Supported
2
Max. Memory Supported
1 TB
RAID Supported
Yes
Graphics Controller Manufacturer
ASPEED
64-bit Processing
Yes
Max. Power Supply Wattage
400 W
Chipset Model
C612
Chipset Manufacturer
Intel
Number of Memory Slots
16
Graphics Controller Model
AST2400

Description

SuperServer SYS-1028R-WMRT Dual LGA2011 400W 1U Rackmount Server Barebone System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.